This item is Discontinued.

Reelcraft Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets L 4035 163 1SB

This item is Discontinued.

Reelcraft

Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets (Discontinued)

Mfr # L 4035 163 1SB
Zoro # G6083697
UPC # 699567011262
Country of Origin United States
Category Cord Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4035 163 1SB
Zoro #
G6083697
UPC #
699567011262
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Reel Width
3 in
Overall Height
20 in
Overall Depth
12 5/8 in
Reel Dia.
12 5/8 in
Feeder Cord Length
5 ft
Overall Width
9 3/8 in

Details

Item
Extension Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Lamp Watts - Ext. Cords and Outlet Strips
75
Hand Lamp Mounting
Hook
Standards
UL, CSA
Reel Material
Steel
Retractable Cord Ending
Incandescent Lamp with Receptacle
Features
Convenience Swing Bracket Pays Hose Out In Several Different Positions, Long Service Life Extend Service Life of Expensive Cables By Eliminating Wear Due to Angular hose pull, Ease of Ordering Order One Part Number, Receive One Box and Ensure That Accessory Item Matches Reel
Replacement Lamps
Standard Bulb
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Lamp Guard
Yes
Grade - Ext. Cords and Outlet Strips
Industrial
With Receptacle - Ext. Cords and Outlet Strips
Yes
Reel Mounting
Bench, Ceiling, Wall
Slip Ring Rating
20 A @ 600V AC
Lamp Watts
75
Voltage
120V AC
Special Features
Swing Bracket Pays Cord Out in Several Positions
Number of Conductors
3
Trade Designation
SJTOW

Description

Extension Cord Reel, Retractable Cord Ending Incandescent Lamp with Receptacle, Lamp Watts 75, Voltage 120V AC, Retractable Cord Length 35 ft, Wire Size 16 AWG, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.