This item is Discontinued.

Reelcraft Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets L 4035 163 8SB

This item is Discontinued.

Reelcraft

Extension Cord Reel, NEMA 5-15R, 16 AWG, Red Reel Color, 35 ft Length, 1 Outlets (Discontinued)

Mfr # L 4035 163 8SB
Zoro # G6083557
UPC # 699567011309
Country of Origin United States
Category Cord Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4035 163 8SB
Zoro #
G6083557
UPC #
699567011309
Country of Origin
United States

Dimensions

Retractable Cord Length
35 ft
Wire Size
16 AWG
Overall Width
9 3/8 in
Reel Dia.
12 5/8 in
Overall Height
20 in
Overall Depth
12 5/8 in
Feeder Cord Length
5 ft
Reel Width
3 in
Cord Length - Ext. Cords and Outlet Strips
35 ft.

Details

Item
Extension Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Red
Cord Color
Black
Reel Material
Steel
Lamp Guard
Yes
Replacement Lamps
Standard Bulb
Retractable Cord Ending
Fluorescent Lamp with Receptacle
Reel Mounting
Bench, Ceiling, Wall
Grade - Ext. Cords and Outlet Strips
Industrial
Features
Convenience Swing Bracket Pays Hose Out In Several Different Positions, Long Service Life Extend Service Life of Expensive Cables By Eliminating Wear Due to Angular hose pull, Ease of Ordering Order One Part Number, Receive One Box and Ensure That Accessory Item Matches Reel
Includes
Heavy Duty Slip Ring and Adjustable Cord Stop Included
Hand Lamp Mounting
Hook
Lamp Watts - Ext. Cords and Outlet Strips
13
With Receptacle - Ext. Cords and Outlet Strips
Yes
Standards
UL, CSA
Slip Ring Rating
20 A @ 600V AC
Lamp Watts
13
Voltage
120V AC
Number of Conductors
3
Special Features
Swing Bracket Pays Cord Out in Several Positions
Trade Designation
SJTO
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps - Ext. Cords and Outlet Strips
10.0
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Cord Ending
Fluorescent Lamp with Receptacle
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTO
Feeder Cord Ending Configuration
NEMA 5-15P
NEMA Receptacle Configuration
5-15R

Description

Ext. Cord Reel,w/Hand Lamp,16/3AWG,35ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.