This item is Discontinued.

Reelcraft 45 ft. 16/3 Extension Cord Reel with Hand Lamp 0.3 Amps 125VAC Voltage L 5245 A 163 6X

45 ft. 16/3 Extension Cord Reel with Hand Lamp 0.3 Amps 125VAC Voltage (Discontinued)

  • Mfr # L 5245 A 163 6X
  • Zoro # G3460466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 5245 A 163 6X
Zoro #
G3460466
UPC #
699567011132
Country of Origin
Unknown

Dimensions

Retractable Cord Length
45 ft
Wire Size
16 AWG
Cord Length
45 ft.
Overall Depth
13 3/4 in
Reel Width
3 in
Feeder Cord Length
5 ft
Reel Dia.
12 5/8 in
Overall Width
12 1/2 in
Overall Height
14 1/2 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
125V AC
Max. Amps
0.3
Lamp Watts
13
Feeder Cord Ending
Grounding Plug
Reel Color
Red
Cord Color
Black
NEC Cord Designation
SEOOW
Gauge/Conductor
16/3
Retractable Cord Ending
Fluorescent Lamp
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
No Receptacle
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Grade
Heavy Duty
Grade - Ext. Cords and Outlet Strips
Industrial
Includes
Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
NEMA Plug Configuration
5-15p
Lamp Watts - Ext. Cords and Outlet Strips
13
Lamp Guard
Yes
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
Voltage - Ext. Cords and Outlet Strips
120VAC
Slip Ring Rating
20 A @ 600V AC
Features
Explosionproof Head with Auto Shut Off
Standards
UL, CSA
Reel Material
Steel
With Receptacle - Ext. Cords and Outlet Strips
No
Hand Lamp Mounting
Hook
NEMA Receptacle Configuration
No Configuration
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Cord Ending
Fluorescent Lamp
Replacement Lamps
Standard Bulb
Special Features
Explosionproof Head with Auto Shut Off
Trade Designation
SEOOW
Number of Conductors
3
Cord Included
Yes

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending Fluorescent Lamp, Lamp Watts 13, Voltage 125V AC, Retractable Cord Length 45 ft, Wire Size 16 AWG, Max. Amps 0.3, Cord Color Black, Trade Designation SEOOW, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.