Zoro Homepage

Frame

  • Mfr # 260403

  • Zoro # G8675283


product price: $94.69
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
600965, 600966, 600967 1, 600968, AA32106 L4A, AA32112 L4A, AA32112 M4A, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, AA36112 L4A, BA32112 M, BA34118 M, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT, CA30106 L, CA30106-CS 1, CA30112 L, CA30112-CS 1, CA30118 L, CA30122 L, CA30128 L, CA32106 L, CA32106 L1, CA32106 M, CA32106 M 1, CA32112 L, CA32112 L1, CA32112 M1, CA32118 L 1, CA32118 M 1, CA32122 L1, CA32122 M 1, CA32128 L 1, CA32128 L1, CA32128 M 1, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, CA38106 M 1, CA38112 M1, CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CEA30006, CEA30012, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, EA30106 L10A, EA30112 L12D, EA32106 L10A, EA32106 L12D 1, EA32106 M10A, EA32106 M12D 1, EA32112 L10A, EA32112 L12D 1, EA32112 M12D1, EA32118 L12D 1, EA32118 M12D1, EA32118 M24D, EA32122 L12D, EA32122 M12D, EA32128 L12D, EA32128 M12D, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, EA38106 M12D, EA38112 M12D, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, LB312 103, LB312 123, LC312 103 1, LC312 123 1, LE312 103 12D 1, LE312 123 12D 1
Fits Brand
Reelcraft
Material
Steel
For Reel Series
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260403
Zoro #
G8675283
UPC #
-
Country of Origin
United States

Details

Item
Frame
For Use With Mfr. Model Number
600965, 600966, 600967 1, 600968, AA32106 L4A, AA32112 L4A, AA32112 M4A, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, AA36112 L4A, BA32112 M, BA34118 M, BA36106 L, BA36106 LT, BA36112 L1, BA36112 LT, CA30106 L, CA30106-CS 1, CA30112 L, CA30112-CS 1, CA30118 L, CA30122 L, CA30128 L, CA32106 L, CA32106 L1, CA32106 M, CA32106 M 1, CA32112 L, CA32112 L1, CA32112 M1, CA32118 L 1, CA32118 M 1, CA32122 L1, CA32122 M 1, CA32128 L 1, CA32128 L1, CA32128 M 1, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, CA38106 M 1, CA38112 M1, CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CEA30006, CEA30012, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, EA30106 L10A, EA30112 L12D, EA32106 L10A, EA32106 L12D 1, EA32106 M10A, EA32106 M12D 1, EA32112 L10A, EA32112 L12D 1, EA32112 M12D1, EA32118 L12D 1, EA32118 M12D1, EA32118 M24D, EA32122 L12D, EA32122 M12D, EA32128 L12D, EA32128 M12D, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, EA38106 M12D, EA38112 M12D, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, LB312 103, LB312 123, LC312 103 1, LC312 123 1, LE312 103 12D 1, LE312 123 12D 1
Fits Brand
Reelcraft
Material
Steel
For Reel Series
30000

Description

Frame, For Reel Series 30000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.