Shop REELCRAFT
See all product information
Create Account
G 3050 Y, Static Discharge/Grounding Reel, 50ft Cable, w/Dual Clamps on end
- Mfr # G 3050 Y
- Zoro # G605990239
product price:Â
$
1,239.99
/ea
Sold in multiples of 6 for
$7,439.94
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Max. Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G 3050 Y
- Zoro #
- G605990239
- UPC #
- 699567002819
- Country of Origin
- United States
- Item
- Cord Reel
- Winding Method
- Spring Retracted
- Max. Amps
- 100 A
Dimensions
- Retractable Cord Length
- 50 ft
Description
Reelcraft g 3050 y, static discharge/grounding reel, 50ft cable, w/dual 100a y clips on end static discharge reels are used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.