This item is Discontinued.

Reelcraft Gas Weld w/Hose, 1/4"x50 ft., 200 psi STW3450 OLP

This item is Discontinued.

Reelcraft

Gas Weld w/Hose, 1/4"x50 ft., 200 psi (Discontinued)

Mfr # STW3450 OLP
Zoro # G0593295
UPC # 699567006015
Country of Origin Australia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STW3450 OLP
Zoro #
G0593295
UPC #
699567006015
Country of Origin
Australia

Dimensions

Hose Inside Dia.
1/4"
Hose Length
50 ft.

Details

Item
Gas Weld W/Hose,1/4"X50 Ft.,200 Psi
Max. Pressure
200 psi

Description

Gas Weld W/Hose,1/4 In.X50 Ft.,200 Psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.