This item is Discontinued.
This item is Discontinued.
Grease, 1/4"x25 ft., 5000 psi (Discontinued)
Mfr #
RT402-OHP
Zoro #
G0593259
UPC # 699567000686
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT402-OHP
Zoro #
G0593259
UPC #
699567000686
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
25 ft.
Details
Item
Grease w/O Hose,1/4"x25 ft.,5000 psi
Max. Pressure
5000 psi
Description
1/4 x 25ft, 5000 psi, Grease Without Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.