This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Grease, 3/8"x35 ft., 5000 psi (Discontinued)

Mfr # RT603-OHP
Zoro # G0594178
UPC # 699567000716
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT603-OHP
Zoro #
G0594178
UPC #
699567000716
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
35 ft.

Details

Item
Grease w/O Hose,3/8"x35 ft.,5000 psi
Max. Pressure
5000 psi

Description

3/8 x 35ft, 5000 psi, Grease Without Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.