Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Grease w/Hose, 3/8"x75 ft., 4000 psi (Discontinued)

  • Mfr # E9175 OHPBW
  • Zoro # G0594415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9175 OHPBW
Zoro #
G0594415
UPC #
699567001997
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
75 ft.

Details

Item
Grease w/Hose,3/8"x75 ft.,4000 psi
Max. Pressure
4000 psi

Description

Grease w/Hose,3/8 In.x75 ft.,4000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.