This item is Discontinued.

No Product Image Available

Grease, 1/4"x35 ft., 5000 psi (Discontinued)

  • Mfr # 5405 OHP
  • Zoro # G0594677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5405 OHP
Zoro #
G0594677
UPC #
699567001164
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
35 ft.

Details

Item
Grease w/O Hose,1/4"x35 ft.,5000 psi
Max. Pressure
5000 psi

Description

1/4 x 35ft, 5000 psi, Grease Without Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.