Zoro Homepage

Guide Arm

  • Mfr # 261299

  • Zoro # G8676421


product price: $41.35
/ea

Key Features

For Use With Mfr. Model Number
81075 OHP1, 81075 OLP 1, 81100 OHP1, 81100 OLP1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, D83075 OLP1, D84035 OLP 1, D84050 OLP1, F83050 OLP1, FD83000 OLP1, FD83075 OLP1, FD84050 OLP1, PW81000 OHP1, TH88000 OMP 1, TH88050 OMP1, TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1, WC80001 1
Fits Brand
Reelcraft
For Reel Series
80000, D80000
Includes
Installation Hardware
Bracket Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261299
Zoro #
G8676421
UPC #
-
Country of Origin
United States

Dimensions

For Reel Diameter
24 in

Details

Item
Roller Guide
For Use With Mfr. Model Number
81075 OHP1, 81075 OLP 1, 81100 OHP1, 81100 OLP1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, D83075 OLP1, D84035 OLP 1, D84050 OLP1, F83050 OLP1, FD83000 OLP1, FD83075 OLP1, FD84050 OLP1, PW81000 OHP1, TH88000 OMP 1, TH88050 OMP1, TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1, WC80001 1
Fits Brand
Reelcraft
For Reel Series
80000, D80000
Includes
Installation Hardware
Bracket Material
Steel
Bracket Color
Red
Return Location
Multi-direction
Roller Bracket Type
Guide Arm

Description

Roller Guide, Roller Bracket Type Guide Arm, For Reel Series 80000, D80000, For Use With Grainger Item Number 38L522, 448F63, 448F64, 448F65, 448F68, 4NA85, 4NA86, 4NA88, 4NA89, 4NA90, 4NA91, 4NB16, 4NB17, 4NB20, 4NB21, 4NB22, 4NB25, 4NB33, 5KPC1, 5PG04, 5PG05, 5PG07, 5PG08, 5PG09, 5PG12, 8LZW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.