Guide Arm Assembly
Mfr # S602548
Zoro # G0200980
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Reelcraft
Includes
Installation Hardware
For Use With Mfr. Model Number
B5450 OLP1, B5650 OLP1
For Reel Series
B5000
Return Location
Top/Sidewind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S602548
Zoro #
G0200980
UPC #
-
Country of Origin
United States
Dimensions
For Reel Diameter
16 3/4 in
For Reel Width
5 7/8 in
Details
Item
Roller Guide
Fits Brand
Reelcraft
Includes
Installation Hardware
For Use With Mfr. Model Number
B5450 OLP1, B5650 OLP1
For Reel Series
B5000
Return Location
Top/Sidewind
Bracket Color
Red
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
Roller Material
Plastic
Roller Type
4-way
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series B5000, For Use With Grainger Item Number 263D52, 38EE45, For Use With Mfr. Model Number B5450 OLP1, B5650 OLP1, Bracket Material Steel, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 16 3/4 in, For Reel Width 5 7/8 in, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.