Zoro Homepage

Guide Arm with Rollers

  • Mfr # S600017

  • Zoro # G6088862


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
7400 OHP1, 7450 OHP1, 7600 OHP1, 7600 OMP1, 7650 EHP1, 7650 OHP1, 7650 OLP1, 7670 ELP1, 7670 OLP1, 7800 OLB1, 7800 OLP1, 7800 OLS1, 7850 ELP1, 7850 EMP1, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, 7850 OMP1, 7900 OLP1, 7925 OLP1, F7925 OLP1, GC7535 OLP1, HD78050 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLPT1, UR7830 OLB 1, UR7850 OLB 1, UR7925 OLB 1, WC7000 1
For Reel Series
7000
For Reel Width
7 in
Roller Type
4-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600017
Zoro #
G6088862
UPC #
-
Country of Origin
United States

Dimensions

For Reel Width
7 in
For Reel Diameter
19 1/2 in

Details

Item
Roller Guide
Fits Brand
Reelcraft
For Use With Mfr. Model Number
7400 OHP1, 7450 OHP1, 7600 OHP1, 7600 OMP1, 7650 EHP1, 7650 OHP1, 7650 OLP1, 7670 ELP1, 7670 OLP1, 7800 OLB1, 7800 OLP1, 7800 OLS1, 7850 ELP1, 7850 EMP1, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, 7850 OMP1, 7900 OLP1, 7925 OLP1, F7925 OLP1, GC7535 OLP1, HD78050 OLP1, PW7600 OHP1, PW7650 OHP1, TH7450 OMP1, TW7450 OLPT1, UR7830 OLB 1, UR7850 OLB 1, UR7925 OLB 1, WC7000 1
For Reel Series
7000
Roller Type
4-way
Return Location
Multi-direction
Bracket Color
Red
Roller Bracket Type
Roller Bracket
Includes
Installation Hardware
Bracket Material
Steel
Roller Material
Plastic

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 7000, For Use With Grainger Item Number 12U315, 12U316, 12U317, 2CAG9, 2CAH8, 2Z864, 2Z865, 38EE39, 38EE93, 38L509, 38L530, 38L563, 48ZW94, 4LMJ1, 4LMJ2, 4NA84, 4NA87, 4NB12, 4NB13, 4NB14, 4NB15, 4NB19, 4NB31, 4Z175, 4Z313, 5PR84, 6AB49, 6Z785, 8P261, 9DKU6, 9HWE3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.