Guide Arm with Rollers
Mfr # S600826
Zoro # G8677821
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Reelcraft
For Use With Mfr. Model Number
RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435-OLP1, RT450-OLP1, RT602-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OLP1, RT650-OLPSM 1, RT825-OLP 1, RT835-OLP1, RT835-OMP1
For Reel Width
6 1/4 in
Bracket Material
Steel
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S600826
Zoro #
G8677821
UPC #
-
Country of Origin
United States
Dimensions
For Reel Width
6 1/4 in
For Reel Diameter
16 1/2 in
Details
Item
Roller Guide
Fits Brand
Reelcraft
For Use With Mfr. Model Number
RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435-OLP1, RT450-OLP1, RT602-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OLP1, RT650-OLPSM 1, RT825-OLP 1, RT835-OLP1, RT835-OMP1
Bracket Material
Steel
Includes
Installation Hardware
Bracket Color
Red
Return Location
Multi-direction
Roller Type
4-way
Roller Material
Plastic
For Reel Series
RT
Roller Bracket Type
Roller Bracket
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RT, For Use With Grainger Item Number 3VE25, 3VE26, 3VE27, 3VE28, 3VE29, 4JNC4, 4JNC5, 4JNC6, 4JNC8, 4LMH2, 4NA81, 4NA82, 5KPA0, 5KPA2, 9HU87, For Use With Mfr. Model Number RT403-OLP1, RT425-OLP 1, RT435-OHP1, RT435-OLP1, RT450-OLP1, RT602-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OLP1, RT650-OLPSM 1, RT825-OLP 1, RT835-OLP1, RT835-OMP1, Bracket Material Steel, Roller Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.