This item is Discontinued.

Reelcraft Hand Crank, 3/4"x275 ft., 1000 psi, w/O Hose, 3/4" Hose Diameter, 75 ft. Length CA33128 L

This item is Discontinued.

Reelcraft

Hand Crank, 3/4"x275 ft., 1000 psi, w/O Hose, 3/4" Hose Diameter, 75 ft. Length (Discontinued)

Mfr # CA33128 L
Zoro # G0593828
UPC # 699567000976
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA33128 L
Zoro #
G0593828
UPC #
699567000976
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
75 ft.

Details

Item
Hand Crank,3/4"x275 ft.,1000 psi,w/O Hose
Max. Pressure
1000 psi

Description

Hand Crank,3/4 In.x275 ft.,1000 psi,w/O Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.