Zoro Homepage
This item is Discontinued.
Reelcraft Hand-crank Hose Reel CA32112L

Hand-crank Hose Reel (Discontinued)

  • Mfr # CA32112L
  • Zoro # G102680077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32112L
Zoro #
G102680077
UPC #
699567002109
Country of Origin
United States

Dimensions

Hose Length
28
Hose Inside Dia.
43
Overall Width
19
Overall Height
24

Description

This hand-crank hose reel is made of heavy-gauge steel and features an adjustable drag and a nickel-plated swivel with chemical-resistant Viton® O-rings. Overall height is 20-1/4". This reel is temperature rated to 400°F. Hose not included.

Hose I.D. 1/2"
Max. Hose Length 200'L.
Max. Pressure 1000 psi
Spool Width 12"W
Weight 43 lb.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.