Shop REELCRAFT
Create Account
Heavy Duty Power Cord Reel- 12 - 3 x 45 ft.
- Mfr # 523-L45451233
- Zoro # G724196826
product price:Â
$
926.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523-L45451233
- Zoro #
- G724196826
- UPC #
- -
- Country of Origin
- China
Description
Features Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Robotically welded steel base offers maximum strength and consistent quality. Robust collector ring assures maximum conductivity current flow. Specification Conductor Size 1 12/3 AWG. Voltage - 125 V. Amps - 15 A. Cord Length - 45 ft.. End Type - Single Receptacle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.