This item is Discontinued.

Reelcraft Heavy Duty Reel Protection Cover for Series 30000 Reels S263231

Heavy Duty Reel Protection Cover for Series 30000 Reels (Discontinued)

  • Mfr # S263231
  • Zoro # G812814236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S263231
Zoro #
G812814236
UPC #
-
Country of Origin
China

Description

Heavy Duty Reel Protection CoversDesigned to withstand the rigors and abuse of daily use, new covers from Reelcraft will protect your reels from the elements. The durable and long-lasting covers protect reels installed within harsh indoor environments, outdoors, or mobile applications and are ideal for reels applied to fuel, diesel exhaust fluid DEF, hydraulic fluid, welding gas, pressure wash, and more.Features: High quality polyester fabric with PVC coating proven to resist puncture, tears, and abrasionSuperior UV resistance to resist fading and degradationExtends life of hose and reel by protecting from the elementsCover cinches around reel with hook and loop and security snap for full reel protectionAccommodates multiple guide arm positionsLow temperature resistance to cracking rated to -40 1/4 FFlame Resistant, NFPA 286, NFPA 701, ASTM E84, ASTM D 6413 Specifications: ModelReel SeriesReel ModelsDimensionsS263227 70007000, RS7000, GC7000, TH7000, F7000, UR7000, PW7000, SW7000, TW7000, RSTW700022in x 5.5inx 21.5inS263228 WC7000WC7000, WCH700022in x 5.5in x 21.5inS263221 HD70000HD70000, THHD70000, FHD70000, PWHD70000, L 70000 123 X, SWHD70000, TWHD7000022in x 6.5in x 21.5inS263229 8000080000, GC80000, TH80000, F80000, UR80000, PW80000, LP82000, TW8000026in x 7.5in x 26.5inS263230 WC80000WC80001, WC80002, WCH8000126in x 7.5in x 26.5inS263231 30000 CA30112-CS, CA30112 L, CA32112 L, CA32112 M, CA33112 L, CA33112 M, CA38112 M18in x 18.5in x 21inNOTES: Applicable to all reels in series regardless of hose size or pressure rating. Series 30000: fits all hand crank reels with 12in wide spools except live cord reels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.