
Hose Assembly, 3/4" Hose Diameter, 100 ft. Length, 250 psi Max. Pressure
Mfr # S601026-100
Zoro # G3151106
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
250 psi
Hose Inside Dia.
3/4"
Hose Length
100 ft.
Hose Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S601026-100
Zoro #
G3151106
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4"
Hose Length
100 ft.
Details
Item
Hose Assembly
Max. Pressure
250 psi
Hose Material
PVC
Description
Hoseassembly Pvc3/4X100Ft 3/4X3/4Nptf M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.