This item is Discontinued.

Reelcraft Bumper Stop, 1/4 in, Plastic 1-HR1004-A

This item is Discontinued.

Reelcraft

Bumper Stop, 1/4 in, Plastic (Discontinued)

Mfr # 1-HR1004-A
Zoro # G0594783
UPC # 699567004127
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-HR1004-A
Zoro #
G0594783
UPC #
699567004127
Country of Origin
China

Dimensions

For Hose Outside Dia. Range
0.438 to 0.625 in
Hose Stop Overall Outside Dia.
2 1/2 in
For Hose Diameter
1/4 in
Hose Stop Overall Width
1 1/4 in
For Cord Outside Dia. Range
0.438 to 0.625 in

Details

Item
Bumper Stop
Includes
Hardware
For Gauge/Conductor
12/3
Material
Plastic
For Number of Hoses
1
Shape
Circle
For Use With Mfr. Model Number
For Reel Series
4000, 5000, DP, RT

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12T744, 12T745, 22KW41, 22KW42, 2XHZ9, 2XJA1, 2XJA2, 2XJC4, 2XJC8, 2XJC9, 2XJD1, 2Z862, 32UK75, 32UK76, 32UK79, 32UK80, 38EE58, 38EE59, 3VE25, 3VE26, 41GR92, 448F61, 4HK86, 4HK88, 4JNC4, 4JNC7, 4LMG2, 4LMH2, 4LMH3, 4LMH6, 4NA82, 4NB11, 5KPA4, 5KPA5, 5PG03, 8CR28, 8X356, 8XFC6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.