This item is Discontinued.

Reelcraft Bumper Stop, 3/4 in, Plastic 3-HR1005

This item is Discontinued.

Reelcraft

Bumper Stop, 3/4 in, Plastic (Discontinued)

Mfr # 3-HR1005
Zoro # G0594993
UPC # 699567004561
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-HR1005
Zoro #
G0594993
UPC #
699567004561
Country of Origin
China

Dimensions

Hose Stop Overall Width
2 7/8 in
For Cord Outside Dia. Range
1.06 to 1.38 in
Hose Stop Overall Outside Dia.
3 1/2 in
For Hose Outside Dia. Range
1.06 to 1.38 in
For Hose Diameter
3/4 in

Details

Item
Bumper Stop
Includes
Hardware
For Use With Mfr. Model Number
D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1
For Gauge/Conductor
6/4
For Number of Hoses
1
For Reel Series
9000, SD
Shape
Circle
Material
Plastic

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U318, 12U323, 12U324, 12U327, 12U328, 2CAH6, 4NA94, 4NB29, For Use With Mfr. Model Number D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1, For Reel Series 9000, SD, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 2 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.