Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Bumper, 3/8"" 1-HR1004

Hose Bumper, 3/8"" (Discontinued)

  • Mfr # 1-HR1004
  • Zoro # G0594738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-HR1004
Zoro #
G0594738
UPC #
699567000013
Country of Origin
China

Dimensions

For Hose Diameter
3/8 in
Hose Stop Overall Outside Dia.
2 1/2 in
For Hose Outside Dia. Range
0.625 to 0.749 in
Hose Stop Overall Width
1 1/4 in
For Cord Outside Dia. Range
0.625 to 0.749 in

Details

Item
Bumper Stop
Includes
Hardware
For Reel Series
4000, 5000, DP, RT
For Use With Mfr. Model Number
4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5650 OLPSMR 1, DP5635 OHP1, DP5635 OLP1, DP5650 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, L 5550 124 X 1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OLPSM 1, RT650-OMP1
For Number of Hoses
1
For Gauge/Conductor
10/3, 12/4
Shape
Circle
Material
Plastic

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12T746, 12U319, 12U320, 23L22, 263D51, 263D58, 2CAG5, 2CAG8, 38EE91, 3MJJ1, 3VE27, 41GR93, 448F69, 448F70, 4HK87, 4HK89, 4JNC5, 4JNC8, 4LMG3, 4LMG9, 4LMH4, 4NA88, 4NB27, 4Z314, 56JH98, 5KPA0, 5KPA1, 5KPA2, 5KPA3, 5KPA6, 5KPA7, 5KPC0, 6Z160, 6Z784, 8C569, 9HU87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.