Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Bumper, SS Hardware, 1"

  • Mfr # 4-HS1005

  • Zoro # G0595009


product price: $39.69
/ea

Key Features

Includes
Hardware
For Use With Mfr. Model Number
D9450 OLPBW1, D9465 OLPBW1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1
Hose Stop Overall Outside Dia.
3 1/2 in
Material
Plastic
For Number of Hoses
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-HS1005
Zoro #
G0595009
UPC #
699567007708
Country of Origin
China

Dimensions

Hose Stop Overall Outside Dia.
3 1/2 in
For Cord Outside Dia. Range
1.39 to 1.55 in
Hose Stop Overall Width
2 7/8 in
For Hose Diameter
1 in
For Hose Outside Dia. Range
1.39 to 1.55 in

Details

Item
Bumper Stop
Includes
Hardware
For Use With Mfr. Model Number
D9450 OLPBW1, D9465 OLPBW1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1
Material
Plastic
For Number of Hoses
1
For Reel Series
9000, SD
Shape
Circle

Description

Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U325, 12U326, 12U329, 12U330, 184V95, 2CAH7, For Use With Mfr. Model Number D9450 OLPBW1, D9465 OLPBW1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1, For Reel Series 9000, SD, Includes Hardware, Shape Circle, For Hose Diameter 1 in, For Hose Outside Dia. Range 1.39 to 1.55 in, For Cord Outside Dia. Range 1.39 to 1.55 in, Hose Stop Overall Width 2 7/8 in, Hose Stop Overall Outside Dia. 3 1/2 in, For Number of Hoses 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.