Zoro Homepage

Hose Guide

  • Mfr # 260032

  • Zoro # G8675484


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
7650 EHP, 7650 ELP, 7670 ELP1, 7850 ELP1, 7850 EMP1
Includes
Installation Hardware
Return Location
Top/Sidewind
For Reel Width
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260032
Zoro #
G8675484
UPC #
-
Country of Origin
China

Dimensions

For Reel Width
7 5/8 in
For Reel Diameter
19 1/2 in

Details

Item
Roller Guide
Fits Brand
Reelcraft
For Use With Mfr. Model Number
7650 EHP, 7650 ELP, 7670 ELP1, 7850 ELP1, 7850 EMP1
Includes
Installation Hardware
Return Location
Top/Sidewind
Roller Bracket Type
Roller Bracket
Roller Type
4-way
Bracket Color
Red
Roller Material
Plastic
Bracket Material
Aluminum
For Reel Series
Enclosed 7000

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series Enclosed 7000, For Use With Grainger Item Number 38L559, 4NB12, 4NB13, 4NB14, 4NB15, For Use With Mfr. Model Number 7650 EHP, 7650 ELP, 7670 ELP1, 7850 ELP1, 7850 EMP1, Bracket Material Aluminum, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 19 1/2 in, For Reel Width 7 5/8 in, Includes Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.