Zoro Homepage

Hose Guide Assembly

  • Mfr # HR2012

  • Zoro # G8677566


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
5450 ELP1, 5635 ELPSW5 1
Includes
Installation Hardware
For Reel Width
7 in
Roller Type
4-way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2012
Zoro #
G8677566
UPC #
-
Country of Origin
China

Dimensions

For Reel Width
7 in
For Reel Diameter
14 1/4 in

Details

Item
Roller Guide
Fits Brand
Reelcraft
For Use With Mfr. Model Number
5450 ELP1, 5635 ELPSW5 1
Includes
Installation Hardware
Roller Type
4-way
Bracket Color
Red
Roller Material
Plastic
Bracket Material
Aluminum
Return Location
Top/Sidewind
For Reel Series
Enclosed 5000
Roller Bracket Type
Roller Bracket

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series Enclosed 5000, For Use With Grainger Item Number 3MJJ1, 4NB11, For Use With Mfr. Model Number 5450 ELP1, 5635 ELPSW5 1, Bracket Material Aluminum, Roller Material Plastic, Return Location Top/Sidewind, Bracket Color Red, For Reel Diameter 14 1/4 in, For Reel Width 7 in, Includes Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.