Zoro Homepage

Hose, PVC, 100 ft., 9000, 300 psi

  • Mfr # S601022-100

  • Zoro # G8676665


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Material
PVC
For Use With Mfr. Model Number
D9299 OLPBW
Pneumatic Hose Inside Dia.
1/2"
Pneumatic Hose Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601022-100
Zoro #
G8676665
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
100 ft.
Pneumatic Hose Inside Dia.
1/2"

Details

Item
Hose
Material
PVC
For Use With Mfr. Model Number
D9299 OLPBW
Pneumatic Hose Max. Pressure
300 psi
For Reel Series
9000

Description

Hose, For Reel Series 9000, For Use With Grainger Item Number 38L513, For Use With Mfr. Model Number D9299 OLPBW, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.