This item is Discontinued.

Reelcraft Hose Reel, 1" dia., 150 ft., 3000 psi CH37128 M

This item is Discontinued.

Reelcraft

Hose Reel, 1" dia., 150 ft., 3000 psi (Discontinued)

Mfr # CH37128 M
Zoro # G3913907
UPC # 699567017004
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH37128 M
Zoro #
G3913907
UPC #
699567017004
Country of Origin
United States

Dimensions

Hose Length
150 ft
Hose Inside Dia.
1 in
Overall Length
40 in
Hose Outside Dia.
1 in
Overall Width
17 3/4 in
Overall Height
20 1/4 in

Details

Hose Included
No
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Max. Temp. Rating
250 Degrees F
Housing Material
Steel
Bearings
Permanently Lubricated
Drive Type
Hand
Mounting
Bench, Floor, Truck, Wall
Color
Red
HP
None
Seal Type
Aflas
Max. Pressure Rating
3000 psi
Swivel Material
Carbon Steel
Application
Fluids
Item
Hand Crank Hose Reel

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 40 in, Overall Width 17 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.