This item is Discontinued.

Reelcraft Reelcraft 1" x 50 ft. Hose Reel, w/Hose FD9450 OLPBW

This item is Discontinued.

Reelcraft

Reelcraft 1" x 50 ft. Hose Reel, w/Hose (Discontinued)

Mfr # FD9450 OLPBW
Zoro # G1572133
UPC # 699567003380
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD9450 OLPBW
Zoro #
G1572133
UPC #
699567003380
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
50 ft.

Details

Item
Hose Reel
Hose Included
Yes

Description

Hose Reel,1 x 50ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.