Hose Reel, 1 in Hose Diameter, 35 ft Length, 500 psi Max. Pressure, Nickel Plated Steel (Discontinued)
- Mfr # SD14000 OLP
- Zoro # G1179370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD14000 OLP
Zoro #
G1179370
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Overall Height
18 1/4 in
Hose Length
35 ft
Overall Width
18 3/4 in
Overall Length
19 1/8 in
Details
Item
Hose Reel
Max. Pressure
500 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Vacuum Recovery
Application
Air and Water
Swivel Material
Nickel Plated Steel
Max. Temp.
210 Degrees F
Reel Inlet
1 in (F)NPT
Housing Material
Steel
Latch
Locking
Hose Outlet
1 in (F)NPT
Bearings
Permanently Lubricated
Finish - Hose Reels
Powder Coated
Hose Included
No
Duty Rating
Heavy Duty
Enclosed Reel
No
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 35 ft, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.