This item is Discontinued.
This item is Discontinued.
Hose Reel, 1 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, LP U/L rated (Discontinued)
Mfr #
LPD84000 OLS
Zoro #
G1179425
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LPD84000 OLS
Zoro #
G1179425
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Overall Height
25 3/8 in
Hose Length
50 ft
Overall Width
8 7/8 in
Overall Length
24 in
Details
Item
Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
LP Gas
Swivel Material
LP U/L rated
Hose Included
No
Housing Material
Stainless steel
Enclosed Reel
No
Reel Inlet
1 in (F)NPT
Latch
Locking
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Hose Outlet
1 in (F)NPT
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 50 ft, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 8 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.