This item is Discontinued.

Reelcraft Hose Reel, 1 x 125ft. CB37122 L

This item is Discontinued.

Reelcraft

Hose Reel, 1 x 125ft. (Discontinued)

Mfr # CB37122 L
Zoro # G1571783
UPC # 699567005339
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB37122 L
Zoro #
G1571783
UPC #
699567005339
Country of Origin
United States

Details

Item
Hose Reel,1 x 125ft.

Description

Hose Reel,1 x 125ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.