This item is Discontinued.

Reelcraft Hose Reel, 1/2" dia., 100 ft., 3000 psi CA32106 M

This item is Discontinued.

Reelcraft

Hose Reel, 1/2" dia., 100 ft., 3000 psi (Discontinued)

Mfr # CA32106 M
Zoro # G2581252
UPC # 699567016915
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA32106 M
Zoro #
G2581252
UPC #
699567016915
Country of Origin
United States

Dimensions

Hose Length
100 ft.
Hose Inside Dia.
1/2"
Hose Outside Dia.
1/2"
Overall Width
17 3/4 in
Overall Length
19 in
Overall Height
20 1/4 in

Details

Hose Included
No
Reel Inlet
1/2" (F)NPT
Hose Outlet
1/2" (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Housing Material
Steel
Max. Pressure Rating
3000 psi
Bearings
Permanently Lubricated
Drive Type
Hand
Color
Red
Max. Temp. Rating
250 Degrees F
Seal Type
Aflas
Item
Hand Crank Hose Reel
HP
None
Swivel Material
Carbon Steel
Application
Fluids
Mounting
Floor, Wall, Bench, Truck

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 19 in, Overall Width 17 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.