Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Reel, 1/2" dia., 500 ft., 1000 psi CA32128 L

Hose Reel, 1/2" dia., 500 ft., 1000 psi (Discontinued)

  • Mfr # CA32128 L
  • Zoro # G3913782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32128 L
Zoro #
G3913782
UPC #
699567016885
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in
Overall Width
17 3/4 in
Hose Outside Dia.
1/2 in
Overall Height
20 1/4 in
Overall Length
40 in

Details

Hose Included
No
Reel Inlet
1/2" (F)NPT
Hose Outlet
1/2" (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Max. Pressure Rating
1000 psi
Bearings
Permanently Lubricated
Seal Type
Nitrile
HP
None
Application
Air / Water
Housing Material
Steel
Mounting
Floor, Wall, Bench, Truck
Swivel Material
Carbon Steel
Drive Type
Hand
Max. Temp. Rating
250 Degrees F
Item
Hand Crank Hose Reel
Color
Red

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 40 in, Overall Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.