This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Reelcraft 1/2" x 25 ft. Hose Reel, Max 300 psi (Discontinued)

Mfr # RT802-OLP
Zoro # G8001388
UPC # 699567000617
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT802-OLP
Zoro #
G8001388
UPC #
699567000617
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
25 ft.
Overall Width
6-1/4"
Overall Length
16-1/2"

Details

Item
Hose Reel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Duty Rating
Medium Duty
Housing Material
Steel
Hose Included
No
Finish - Hose Reels
Powder Coated

Description

Hose Reel,1/2" x 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.