Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hose Reel, 1/2" Hose Dia., 25 ft. Length, 3250 psi (Discontinued)

  • Mfr # A5825 OMP
  • Zoro # G8001187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5825 OMP
Zoro #
G8001187
UPC #
699567000815
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
25 ft.
Overall Length
14-1/4"
Overall Width
6-1/8"

Details

Duty Rating
Premium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
3250 psi
Media - Hose Reels
Oil
Item
Hose Reel

Description

Hose Reel,1/2 In. x 25 ft.,3250 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.