Hose Reel, 1/2" Hose Diameter, 50 ft. Length, 500 psi Max. Pressure

  • Mfr # A5806 OLP

  • Zoro # G8001126


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
500 psi
Hose Inside Dia.
1/2"
Hose Length
50 ft.
Overall Width
7-1/4"
Overall Length
16-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5806 OLP
Zoro #
G8001126
UPC #
699567001133
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
50 ft.
Overall Width
7-1/4"
Overall Length
16-3/4"
Hose Outside Dia.
0.75"

Details

Item
Hose Reel
Max. Pressure
500 psi
Media - Hose Reels
Air, Water
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Duty Rating
Premium Duty
Includes Hose
No

Description

Hose Reel,1/2 In. x 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.