Spring Return Hose Reel, 1/2" Hose Dia., 35 ft. Length, 300 psi (Discontinued)
- Mfr # B5835 OLP
- Zoro # G0204009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5835 OLP
Zoro #
G0204009
UPC #
699567016748
Country of Origin
Unknown
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
35 ft
Overall Length
16 1/2 in
Overall Width
6 in
Overall Height
17 1/2 in
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.