This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi B5850 OLP

Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # B5850 OLP
  • Zoro # G0203990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5850 OLP
Zoro #
G0203990
UPC #
699567016755
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
7 in
Overall Height
17 1/2 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Includes
Hose and Ball Stop
Swivel Material
Carbon Steel
Item
Spring Return Hose Reel
Hose Material
PVC
Hose Outlet
1/2 in (M)NPT
Latch
Locking
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Enclosed Reel
No
Max. Temp.
150 Degrees F
Reel Inlet
3/8" (F)NPT
Seal Type
Aflas
Hose Ends
3/8" (F)NPT
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.