Hose Reel, 1/2 in Hose Diameter, 25 ft Length, 3,250 psi Max. Pressure, Nickel Plated Steel (Discontinued)
- Mfr # B5825 OMP
- Zoro # G1178600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B5825 OMP
Zoro #
G1178600
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Overall Height
17 5/8 in
Hose Length
25 ft
Overall Width
5 7/8 in
Overall Length
16 1/2 in
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.