This item is Discontinued.

No Product Image Available

Hose Reel, 1/2 in Hose Diameter, 30 ft Length, 300 psi Max. Pressure, Stainless Steel (Discontinued)

  • Mfr # UR7830 OLB70
  • Zoro # G1179459
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UR7830 OLB70
Zoro #
G1179459
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Hose Length
30 ft
Overall Width
7 in
Overall Length
19 in

Details

Item
Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Includes
Hose and Ball Stop
Hose Material
DEF
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Diesel Exhaust Fluid
Application
Diesel Exhaust Fluid
Swivel Material
Stainless Steel
Bearings
Permanently Lubricated
Hose Included
Yes
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Housing Material
Stainless steel
Reel Inlet
1/2 in (F)BSPP
Hose Outlet
1/2 in (M)BSPP
Max. Temp.
150 Degrees F
Hose Ends
1/2 in (M)BSPP
Enclosed Reel
No
Latch
Locking

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 20 1/4 in, Overall Length 19 in, Overall Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.