This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Hose Reel, 1/2 in Hose Diameter, 35 ft Length, 3,250 psi Max. Pressure, Nickel Plated Steel (Discontinued)

Mfr # DP5800 OMP
Zoro # G1178619
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP5800 OMP
Zoro #
G1178619
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
16 3/8 in
Hose Length
35 ft
Overall Width
9 in
Overall Length
14 3/8 in

Details

Item
Hose Reel
Max. Pressure
3,250 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Oil
Application
Oil
Swivel Material
Nickel Plated Steel
Max. Temp.
210 Degrees F
Hose Included
No
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Enclosed Reel
No
Hose Outlet
1/2 in (F)NPT
Latch
Locking
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Reel Inlet
3/8 in (F)NPT

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 16 3/8 in, Overall Length 14 3/8 in, Overall Width 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.