Zoro Homepage

Hose Reel, 1/2in. dia., 325 ft., 1000 psi

  • Mfr # CA32118 L

  • Zoro # G9973004


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
325 ft
Hose Inside Dia.
1/2 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32118 L
Zoro #
G9973004
UPC #
699567016878
Country of Origin
United States

Dimensions

Hose Length
325 ft
Hose Inside Dia.
1/2 in
Overall Length
17 3/4 in
Overall Height
20 1/4 in
Hose Outside Dia.
1/2 in
Overall Width
31 3/4 in
Overall Dimensions
17 3/4 in L x 31 3/4 in W x 20 1/4 in H
Swivel Inlet Thread Size
1/2 in - 14
Reel Diameter
6 3/8 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Height
9 in
Mount Hole Diameter
1/2 in
Mount Base Width
21 3/4 in
Reel Width
18 in
Mount Base Height
12 5/8 in
Handle Length
3 3/4 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
21 3/4 in
Swivel Outlet Thread Size
1/2 in - 14

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Item
Hand Crank Hose Reel
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Mounting
Bench, Floor, Truck, Wall
Max. Temp. Rating
250 Degrees F
Color
Red
HP
None
Seal Type
Nitrile
Swivel Material
Nickel Plated Steel
Max. Pressure Rating
1000 psi
Housing Material
Steel
Application
Air / Water
Includes
Instructions
Swivel Inlet Type
NPT
Bearing Construction
Permanently Lubricated
Number of Mount Holes
4
Reel Material
Steel
Hose Capacity
325 ft (1/2 in I.D.)
Includes Gooseneck
Yes
Latch Type
Locking
Swivel Outlet Type
NPT
For Dual Hose
No
Reel Color
Red
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Maximum Operating Pressure
1,000 psi
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Enclosed
No
Includes Hose
No
Swivel Outlet Gender
Male
Weight
51 lb
Maximum Operating Temperature
210 Degrees F
Seal Material
Nitrile
Features
Heavy Duty and Bolted Construction
Swivel Inlet Gender
Female
Fasteners Included
No
Minimum Operating Temperature
-40 Degrees F
Base Motion Type
Stationary
Reel Finish
Powder Coated
Includes Leader Hose
No

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 325 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 31 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.