Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Hose Reel, 1/2in. dia., 500 ft., 1000 psi CA32128 L

Hose Reel, 1/2in. dia., 500 ft., 1000 psi (Discontinued)

  • Mfr # CA32128 L
  • Zoro # G9972995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA32128 L
Zoro #
G9972995
UPC #
699567016885
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Overall Width
40 3/4 in
Hose Outside Dia.
1/2 in
Overall Length
17 3/4 in
Mounting Hole Center to Center Height
9 in
Mount Base Width
30 3/4 in
Swivel Inlet Thread Size
1/2 in - 14
Reel Diameter
6 3/8 in
Reel Width
27 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Height
12 5/8 in
Mount Hole Diameter
1/2 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Width
30 3/4 in
Handle Length
3 3/4 in
Swivel Outlet Size
1/2 in
Overall Dimensions
17 3/4 in L x 40 3/4 in W x 20 1/4 in H

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Seal Type
Nitrile
Color
Red
Item
Hand Crank Hose Reel
Max. Temp. Rating
250 Degrees F
Bearings
Permanently Lubricated
Max. Pressure Rating
1000 psi
Drive Type
Hand Crank
HP
None
Application
Air / Water
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Includes
Instructions
Bearing Construction
Permanently Lubricated
For Dual Hose
No
Base Motion Type
Stationary
Features
Heavy Duty and Bolted Construction
Number of Mount Holes
4
Includes Hose
No
Seal Material
Nitrile
Swivel Inlet Type
NPT
Reel Material
Steel
Latch Type
Locking
Hose Capacity
500 ft (1/2 in I.D.)
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
1,000 psi
Reel Color
Red
Swivel Outlet Gender
Male
Includes Gooseneck
Yes
Minimum Operating Temperature
-40 Degrees F
Hose Reel Primary Application
Air, Garden, Pre-Rinse, Washdown, Water
Includes Leader Hose
No
Enclosed
No
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Swivel Inlet Gender
Female
Reel Finish
Powder Coated
Fasteners Included
No
Weight
69 lb
Swivel Outlet Type
NPT

Description

Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 500 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 40 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.