Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel 1/2X50Ft Clean Air W/Out Hose

  • Mfr # 7800 OLB21

  • Zoro # G1564370


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Reel Width
7 in
Features
Heavy Duty
Drive Type
Spring Return
Overall Length
19 3/4 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7800 OLB21
Zoro #
G1564370
UPC #
-
Country of Origin
United States

Dimensions

Reel Width
7 in
Overall Length
19 3/4 in
Overall Width
7 in
Overall Height
20 1/4 in
Mounting Hole Center to Center Width
7 7/8 in
Mounting Hole Center to Center Height
3 7/8 in
Swivel Outlet Size
3/4 in
Mount Hole Diameter
1/2 in
Mount Base Height
9 in
Swivel Outlet Thread Size
3/4 in - 16
Swivel Inlet Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Mount Base Width
5 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Reel Diameter
9 in

Details

Item
Spring Return Hose Reel
Features
Heavy Duty
Drive Type
Spring Return
Swivel Material
Stainless Steel
Speed Limited Retraction
No
Latch Type
Spring Loaded
Reel Material
Steel
Minimum Operating Temperature
-40 Degrees F
Reel Finish
Powder Coated
Swivel Outlet Gender
Male
Hose Capacity
50 ft (1/2 in I.D.)
Swivel Inlet Type
NPT
Reel Color
Blue
Swivel Outlet Type
UNF
Twin Hose Compatible
No
Includes Hose
No
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Includes Leader Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Pedestal Type
Single Pedestal
Weight
43 lb
Fasteners Included
No
For Dual Hose
No
Hose Reel Primary Application
Air
Maximum Operating Temperature
150 Degrees F
Corrosion-Resistant
Yes
Swivel Inlet Gender
Female
Number of Mount Holes
4
Maximum Operating Pressure
500 psi
Enclosed
No
Number of Guide Arms
Single Arm

Description

Spring Return Hose Reel, Air, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.