This item is Discontinued.
This item is Discontinued.
Hose Reel, 1/2"x75 ft. (Discontinued)
Mfr #
82000 OMS-S
Zoro #
G7803201
UPC # 699567013143
Country of Origin United States
Category Spring Return Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82000 OMS-S
Zoro #
G7803201
UPC #
699567013143
Country of Origin
United States
Dimensions
Overall Width
10-1/2"
Overall Length
24"
Details
Item
Hose Reel,1/2"x75 ft.
Max. Pressure
1500 psi
Application
Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling
Description
Hose Reel,1/2 In.x75 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.