This item is Discontinued.

No Product Image Available

Hose Reel, 1/4" Hose Dia., 25 ft. Length, 300 psi (Discontinued)

  • Mfr # B4425 OLP
  • Zoro # G0673401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B4425 OLP
Zoro #
G0673401
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Length
12 3/8 in
Overall Width
5 5/8 in
Overall Height
12 7/8 in

Details

Duty Rating
Medium Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Truck
Reel Inlet
3/8" (F)NPT
Hose Ends
1/4" (M)NPT
Hose Outlet
1/4 in (M)NPT
Swivel Material
Zinc Dichromate/Copper/Brass
Max. Temp.
150 Degrees F
Latch
Locking
Hose Material
PVC
Bearings
Permanently Lubricated
Enclosed Reel
No
Item
Hose Reel
Includes
Hose and Ball Stop
Drive Type
Spring Return

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 12 7/8 in, Overall Length 12 3/8 in, Overall Width 5 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.