This item is Discontinued.

No Product Image Available

Reelcraft 1/4" x 65 ft. Hose Reel, Max 300 psi (Discontinued)

  • Mfr # RT406-OLP
  • Zoro # G1178707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT406-OLP
Zoro #
G1178707
UPC #
00699567007593
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Overall Height
17-5/8"
Hose Length
65 ft.
Overall Width
5-3/4"
Overall Length
16-1/2"

Details

Item
Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Mounting
Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Zinc Dichromate/Copper/Brass
Housing Material
Steel
Max. Temp.
150 Degrees F
Enclosed Reel
No
Latch
Locking
Reel Inlet
3/8" (F)NPT
Duty Rating
Medium Duty
Hose Outlet
1/4" (F)NPT
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Hose Included
No

Description

If your hose is always tangled up, try hose reel,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.