This item is Discontinued.

Reelcraft Reelcraft 1/4" x 65 ft. Hose Reel, Max 300 psi RT465-OLP

Reelcraft 1/4" x 65 ft. Hose Reel, Max 300 psi (Discontinued)

  • Mfr # RT465-OLP
  • Zoro # G1178716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT465-OLP
Zoro #
G1178716
UPC #
00699567006619
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Overall Height
17-5/8"
Hose Length
65 ft.
Overall Width
5-3/4"
Overall Length
16-1/2"

Details

Item
Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Mounting
Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Zinc Dichromate/Copper/Brass
Duty Rating
Medium Duty
Enclosed Reel
No
Reel Inlet
3/8" (F)NPT
Hose Ends
1/4" (M)NPT
Housing Material
Steel
Max. Temp.
150 Degrees F
Finish - Hose Reels
Powder Coated
Hose Included
No
Hose Outlet
1/4" (F)NPT
Latch
Locking
Bearings
Permanently Lubricated

Description

Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 65 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.