Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 1/4 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Copper 4425 OLP

Spring Return Hose Reel, 1/4 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Copper (Discontinued)

  • Mfr # 4425 OLP
  • Zoro # G0203981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4425 OLP
Zoro #
G0203981
UPC #
699567016854
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
12 7/8 in
Hose Length
25 ft
Overall Width
5 3/8 in
Overall Length
12 5/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Includes
Hose and Ball Stop
Hose Material
PVC
Mounting
Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels
Air, Water
Application
Air and Water
Swivel Material
Copper
Seal Type
Nitrile
Enclosed Reel
No
Finish - Hose Reels
Powder Coated
Hose Outlet
1/4 in (M)NPT
Housing Material
Steel
Duty Rating
Medium Duty
Reel Inlet
3/8" (F)NPT
Hose Included
Yes
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Latch
Quiet Latch
Max. Temp.
150 Degrees F
Hose Ends
3/8" (F)NPT

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.