Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi 5430 OHP

Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (Discontinued)

  • Mfr # 5430 OHP
  • Zoro # G0203975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430 OHP
Zoro #
G0203975
UPC #
699567016861
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
30 ft
Overall Length
16 1/2 in
Overall Width
6 in
Overall Height
17 1/2 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
5,000 psi
Media - Hose Reels
Grease
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Grease
Hose Ends
1/4" (F)NPT
Seal Type
Nitrile
Includes
Hose and Ball Stop
Reel Inlet
1/4" (F)NPT
Drive Type - Hose Reels
Spring Return
Max. Temp.
210 Degrees F
Enclosed Reel
No
Swivel Material
Carbon Steel
Bearings
Permanently Lubricated
Latch
Quiet Latch
Item
Spring Return Hose Reel
Hose Material
SAE 100 R2 T
Hose Outlet
1/4 in (F)NPT
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.